Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC
Mfr # 14620
Zoro # G8531117
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Taper
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14620
- Zoro # G8531117
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Pitch Diameter Limit | H4 |
Overall Length | 5-3/4" |
Tap Size | 1-1/4" |
Tap Dimension Type | Inch |
Thread Length | 2-9/16" |
Shank Dia. | 1.021" |
Size | 1-1/4 |
Shank Length | 3 3/16 in |
Square Size | 0.7660 in |
Thread Size | 1 1/4"-12 |
65% Thread Drill Size | 1.1796 in |
75% Thread Drill Size | 1.1688 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, UNJF, Taper, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 4" L x Metal Cutting Reciprocating Saw Blade (2014214)
- POWERBUILT 3/4" Drive 12 Pt 42Mm Socket (943245)
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- FOWLER DIAL INDICATOR and MAGNETIC BASE SET (FO625654)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (14654)
- FJC R-1234Yf Top Can Tap (6840)
- RUKO Mach. Tap Pg 11 Hss (264011)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- Widia Straight Flute Taps