Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/4"-12, Taper, 3 Flutes, UNF
Mfr # 11700
Zoro # G7699030
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Thread Type UNF
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11700
- Zoro # G7699030
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Thread Length | 2-9/16" |
Shank Dia. | 1.0210" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H5 |
Overall Length | 5-3/4" |
Tap Size | 1-1/4" |
Tap Length Standard | ANSI |
Shank Length | 3 7/16 in |
75% Thread Drill Size | 1.1688 in |
Square Size | 0.7660 in |
Thread Size | 1 1/4"-12 |
65% Thread Drill Size | 1.1796 in |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Taper, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Communications Tool Kit, No. of Pcs. 3 (33-793)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 in Length, 1/2 in Head, 12 Points (54PN27)
- HANSON High Carbon Steel Hexagon 5/8" Across Flat Die 10-32 NF (6131)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/4" (250 Pk) (49-66-0932)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-14 Nc (95109)
- YMW TAPS Hand Tap, HSS, TIN, D9 M36 x 4, Tap Material: High Speed Steel (TS036U9NEBA-TIN)
- VERSADRIVE HMT ImpactaTap 3/8 - 16 UNC (308050-0030)
- Widia Taps