Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC
Mfr # 14621
Zoro # G7615212
original price:
$197.99
4% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14621
- Zoro # G7615212
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Tap Size | 1-1/4" |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Shank Dia. | 1.021" |
Overall Length | 5-3/4" |
75% Thread Drill Size | 1.1688 in |
Tap Length Standard | ANSI 302 |
Thread Size | 1 1/4"-12 |
Square Size | 0.7660 in |
65% Thread Drill Size | 1.1796 in |
Shank Length | 3 3/16 in |
Size | 1-1/4 |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, UNJF, Plug, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- PROTO 3/4 in Drive Impact Socket 2 5/16 in Size 6 pt Standard Depth, Black Oxide (J07537)
- DRILL AMERICA 10.00mm HSS Straight Shank Chucking Reamer (DWRR10.0MM)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- MASTERCOOL Tap Top Can R134A (85510)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 4 Flutes, UNC (008192AS)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm (1700M12X1.75NO2)
- Widia Taps