Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC
Mfr # 14622
Zoro # G4328886
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNC
- Thread Length 2-9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14622
- Zoro # G4328886
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Thread Length | 2-9/16" |
Pitch Diameter Limit | H4 |
Tap Size | 1-1/4" |
Overall Length | 5-3/4" |
Shank Dia. | 1.021" |
Tap Dimension Type | Inch |
Size | 1-1/4" |
Shank Length | 3 3/16 in |
75% Thread Drill Size | 1.1688 in |
Square Size | 0.7660 in |
Tap Length Standard | ANSI 302 |
Thread Size | 1 1/4"-12 |
65% Thread Drill Size | 1.1796 in |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, UNJF, Bottoming, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- POSI LOCK Transmission Jaw (11054T)
- WESTWARD Hammer Puller Set, Reversible Slide (1MZP5)
- MARSHALLTOWN Rasp Drywall 5-1/2In W/Rails (14389)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2 x 0.4 (TS2.0E3NEBA-TIN)
- VERSADRIVE HMT ImpactaTap 5/8 - 11 UNC (308050-0050)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEB5-TIN)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 10.0x1.00mm (97322)
- Widia Straight Flute Taps