Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/2"-8, Plug, 6 Flutes, UNF
Mfr # 11721
Zoro # G7699155
original price:
$180.99
19% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-8
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11721
- Zoro # G7699155
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-8 |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Pitch Diameter Limit | 2B |
Thread Length | 3" |
Shank Dia. | 1.233" |
Tap Length Standard | ANSI |
Thread Size | 1 1/2"-8 |
75% Thread Drill Size | 1.3782 in |
Square Size | 0.9250 in |
Shank Length | 3 in |
65% Thread Drill Size | 1.3945 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-8, UNC, Plug, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3782 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- AMPCO SAFETY TOOLS 3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points (DW-3/4D29MM)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 6-32NC 1 pc (1118)
- BOSCH TAP TAPER 10/32 CARDED (VA20163)
- IRWIN Tap Carded 4Mm-.7Mm (8317)
- Widia Taps