Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/2"-8, Bottoming, 3 Flutes, UNF
Mfr # 11722
Zoro # G7699161
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-8
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 11722
- Zoro # G7699161
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-8 |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Overall Length | 6-3/8" |
Thread Length | 3" |
Shank Dia. | 1.2330" |
Tap Size | 1-1/2" |
Tap Length Standard | ANSI |
Square Size | 0.9250 in |
Thread Size | 1 1/2"-8 |
75% Thread Drill Size | 1.3782 in |
Shank Length | 3 in |
65% Thread Drill Size | 1.3945 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-8, UNC, Bottoming, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3782 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball, 3/8 In, 3 1/8 (GN6X3500B3-D-21)
- CAPRI TOOLS 1/4 in Drive Long 5 mm Hex Bit Socket (3-0606)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 20 Oz (6DWG6)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Bottoming Chamfer, 4 Flutes, HSS, Brig (DWTB22X1.5)
- YMW TAPS Hand Tap, HSS, TIN, D6 M18 x 1.5, Tap Material: High Speed Steel (TS018O6NEB5-TIN)
- RUKO Mach. Tap Pg 16 Hss (264016)
- Widia Straight Flute Taps