Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap , 1-1/2"-6 , Plug , 4 Flutes, UNC
Mfr # 14646
Zoro # G7550767
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-6
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type UNC
- Shank Dia. 1.233"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14646
- Zoro # G7550767
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-6 |
Shank Dia. | 1.233" |
Tap Size | 1-1/2" |
Overall Length | 6-3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Size | 1-1/2 |
Shank Length | 3 3/8 in |
Thread Size | 1 1/2"-6 |
Square Size | 0.9250 in |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | 1.3376 in |
65% Thread Drill Size | 1.3593 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-6, UNC, Plug, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.3376 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING Power Drive Metric Impact Driver Set 18 Pc (PDM100)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 18 lb, 33In, Fiberglass (H-74FG)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Socket (SHD23225)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1452)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- WIDIA Straight Flute Hand Tap , 1/4"-20 , Bottoming , 4 Flutes, UNC (14024)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11654)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- WIDIA Straight Flute Hand Tap , 1"-14 , Bottoming , 4 Flutes, UNC (14570)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14191)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (4687-20)
- Widia Taps