Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF
Mfr # 11724
Zoro # G7699128
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Taper
- Number of Flutes 6
- Tap Thread Type UNF
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11724
- Zoro # G7699128
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Thread Length | 3" |
Overall Length | 6-3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | 2B |
Shank Dia. | 1.233" |
Tap Size | 1-1/2" |
Shank Length | 3 in |
Thread Size | 1 1/2"-12 |
65% Thread Drill Size | 1.4296 in |
Square Size | 0.9250 in |
75% Thread Drill Size | 1.4188 in |
Tap Length Standard | ANSI |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Taper, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT 1/2"" (FB-003)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (76359CC)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, QXP Series (94804QPB134115)
- STARRETT 25 ft. Tape Measures, 1" Blade (KTX1-25-N)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- YMW TAPS Hand Tap, HSS, TIN, D5 M10 x 1.25 (TS010N5NEB5-TIN)
- YMW TAPS Hand Tap, HSS, TIN, D6 M25 x 1.5, Tap Material: High Speed Steel (TS025O6NEB5-TIN)
- REIFF & NESTOR Tap, Plug, 3/4"-16, 4FL, H11, #O Treat (42431#O)
- Widia Taps