Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNC
Mfr # 14653
Zoro # G7629903
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Taper
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 14653
- Zoro # G7629903
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Overall Length | 6-3/8" |
Shank Dia. | 1.233" |
Tap Dimension Type | Inch |
Thread Length | 3" |
Pitch Diameter Limit | H4 |
Tap Size | 1-1/2" |
Tap Length Standard | ANSI |
75% Thread Drill Size | 1.4188 in |
65% Thread Drill Size | 1.4296 in |
Shank Length | 3 3/8 in |
Square Size | 0.9250 in |
Thread Size | 1 1/2"-12 |
Size | 1-1/2 |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, UNJF, Taper, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 8mm (80130)
- VEGA Torx 50 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T50SB)
- STURTEVANT RICHMONT Hex Drive Interchangeable Head, 5/16" (819695)
- KIPP Catch Plate Style B (K0044.9242451)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- REGAL CUTTING TOOLS Tap, Hand, 7/16-24 NS, HSG, H3, 4 Flutes (012143AS)
- YMW TAPS Hand Tap, HSS, TICN, D6 M24 x 1.5 (TS024O6NEBA-TICN)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- BOSCH TAP TAPER 10/32 CARDED (VA20163)
- Widia Straight Flute Taps