Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF
Mfr # 14654
Zoro # G7697475
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNF
- Shank Dia. 1.233"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14654
- Zoro # G7697475
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Shank Dia. | 1.233" |
Overall Length | 6-3/8" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Tap Size | 1-1/2" |
Tap Length Standard | ANSI 302 |
Square Size | 0.9250 in |
Thread Size | 1 1/2"-12 |
65% Thread Drill Size | 1.4296 in |
75% Thread Drill Size | 1.4188 in |
Shank Length | 3 3/8 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, UNJF, Plug, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Diagonal Pliers, 6" (90529)
- MITUTOYO Micrometer Head, 0 to 25mm Range, Steel (150-802)
- DIABLO 2-3/4 in. W Carbide Grit Oscillating Grout Removal Blade Grout (DOU16CGX)
- KO-KEN Bit Socket TORXPLUS 55IP 50mm 3/8 Sq. Drive (3025.50-55IP)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- VIKING Straight Flute Tap, 7/64", 4 Flutes (87740)
- OSG Straight Flute Hand Tap, 1"-8, Bottoming, 5 Flutes, UNC (1005203508)
- Widia Taps