Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNC
Mfr # 14655
Zoro # G8531144
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNC
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 14655
- Zoro # G8531144
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Shank Dia. | 1.233" |
Tap Size | 1-1/2" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Size | 1-1/2 |
75% Thread Drill Size | 1.4188 in |
Thread Size | 1 1/2"-12 |
Shank Length | 3 3/8 in |
Tap Length Standard | ANSI 302 |
Square Size | 0.9250 in |
65% Thread Drill Size | 1.4296 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, UNJF, Bottoming, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Red Bottom (TSF-1622-BLURD)
- DRILL AMERICA 13/16"x1/2" HSS 4 Flute Single End End Mill (DWCF333)
- VIM PRODUCTS Triple Square Univ Socket, 12Mm (VIMUJXZN12)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1/4-28 Nf (96202)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNC (14622)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- QUALTECH Straight Flute Hand Tap, Series DWT, Imperial, 18 Thread, Bottoming Chamfer, 4 Flutes, Carbon Stee (DWTB1-8)
- Widia Taps