Shop All Straight Flute Taps
Widia
Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC
Mfr # 11726
Zoro # G7699170
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Thread Type UNC
- Overall Length 6-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 11726
- Zoro # G7699170
- Country of Origin Multiple
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Overall Length | 6-3/8" |
Thread Length | 3" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H11 |
Shank Dia. | 1.2330" |
Tap Size | 1-1/2" |
Square Size | 0.9250 in |
65% Thread Drill Size | 1.4296 in |
Tap Length Standard | ANSI |
Thread Size | 1 1/2"-12 |
75% Thread Drill Size | 1.4188 in |
Shank Length | 3 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Bottoming, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 Piece 3/8" Shank 2 Flute High Speed Steel End Mill Set (8000-0001)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M12x175 Thread, 112 OD Die, Right Hand Thread, HSS, (DWTMR112-12X1.75)
- GREENLEE Conduit Die, Steel, No Thread, 2 in (7212SP-2D)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4832)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Plug, 6 Flutes, UNC (14621)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm (1700M12X1.75NO2)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-28Nf Overall Length 1-5/8" (92056)
- OSG Straight Flute Hand Tap, M12-1.00, Modified Bottoming, 5 Flutes, Metric (8330121)
- ZORO SELECT Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (16360)
- Widia Taps