Shop All Milling Inserts
Widia
Square Milling Insert, 9.53mm, Carbide
Mfr # SDMW322
Zoro # G3787811
product price: $9.69
/ea
Sold in multiples of 5 for $48.45
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade THM
- Chip-Breaker No
- Series M25
- Insert Style SDMW
- For Use With M25 Series Chamfer Mills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SDMW322
- Zoro # G3787811
- UPC # 4021169076930
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 322 |
Mounting Hole Dia. | 0.1730 in |
Corner Radius | 1/32 in |
Through Hole Inside Dia. | 0.1730 in |
Cutting Edge Length | 9.53mm |
Description
Square Milling Insert, Inscribed Circle 3/8 in, SDMW322, 15.5 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Taper, 4 Flutes (015318AS)
- INGERSOLL-RAND Impact Wrench Hammer (2112-724)
- FISKARS Aviation Snip Straight (710600-1001)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (CY-13 R-1/2)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Parallelogram (XDPT1101SRMM)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- WIDIA Milling Insert, Round (RNGJ64EML)
- SUMITOMO Milling Insert, ACM200 Grade, Carbide (SOMT120416PDER-G-ACM200)
- Widia Milling Inserts