Shop All Milling Inserts
Widia
Square Milling Insert, 12.70mm, Carbide
Mfr # SPKN42EDR
Zoro # G3786229
product price: $15.25
/ea
Sold in multiples of 5 for $76.25
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Classic Mills
- Insert Size 42
- Lead Angle 15 Degrees ANSI, 75 Degrees ISO
- Insert Style SPKN
- Chip-Breaker No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SPKN42EDR
- Zoro # G3786229
- UPC # 4050839699353
- Country of Origin Germany
- Category Milling Inserts
Dimensions
Insert Size | 42 |
Width | 0.5000 in |
Cutting Edge Length | 12.70mm |
Description
Square Milling Insert, Inscribed Circle 1/2 in, SPKN42EDR, 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 16 oz. Soft Face Hammer, 12 in L Steel W/ Vinyl Grip Handle (4YR68)
- DIABLO RECIP BLADE 9"" 14/18T2PK (DS0914BF2)
- GEARWRENCH 716 90T 12 PT Combi Ratchet Wrench (KDT86944)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 27 mm Size, Standard Socket, Black Phosphate (49-66-6592)
- WIDIA Milling Insert, Square (SNMT435AZR31)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNGD)
- WIDIA Parallelogram Milling Inserts, Style XDMT (XDMT090308PZSRMM WK15PM)
- WIDIA Milling Insert, Hexagon (HNPJ535ANSNHD)
- WIDIA Milling Insert, Parallelogram, 11.00mm (BDMT11T308ERML)
- WIDIA Milling Insert, Hexagon (HNGJ0704ANFNLDJ)
- ACHTECK RPMT 1204MOE AP351U Milling Insert Application Range P15-P36 (4770)
- Widia Milling Inserts