Shop All Square End Mills
Widia
Square End Mill, WS15PE Grade, Carbide
Mfr # 5VNE10004ST
Zoro # G2961073
original price:
$64.99
8% off
new price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 5VNE10004ST
- Zoro # G2961073
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 3 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51936D2B92995)
- STARRETT Drill Point Gage, 59 Degree, 32nds Grad (22C)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, AlTiN, 0.1875 in Millng Dia, 4V05 (4V0505000ST)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5V0E10014ST)
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 7S05 (TM7S1508000)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V6513025SW)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, MLT (284-000185)
- Widia Square End Mills