Shop All Square End Mills
Widia
Square End Mill, WS15PE Grade, Carbide
Mfr # 5V0E10014ST
Zoro # G2960087
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 5V0E10014ST
- Zoro # G2960087
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- ILB GOLD Replacement For Fromm, N5-4345 Battery (N5-4345 BATTERY)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 3-Piece (68244)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA Sq. End Mill, Single End, Carb, 5.00mm (D0140500T013S)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/16x1-5/8" (C-1626-TICN)
- Widia Square End Mills