Shop All Square End Mills
Widia
Square End Mill, TIALN Grade, Carbide
Mfr # I3S0500T100R
Zoro # G2959673
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # I3S0500T100R
- Zoro # G2959673
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- DEWALT ToughSystem 2.0 Full-Size Organizer, Plastic, Black/Yellow, 21 in W x 14-1/2 in D x 5 in H (DWST08040)
- URREA Extension, 1/2"X20" (546420)
- INTERTOOL 30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits (VT08-3330)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T062S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- WIDIA End Mill, 0.7500 in. Milling Dia., 4AN3 (4AN319017)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5V1E10004ST)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 20mm x 38mm, End Mill Style: Square (CC-M20M20)
- Widia Square End Mills