Shop All Square End Mills
Widia
Square End Mill, TIALN Grade, Carbide
Mfr # I3S0375T112X
Zoro # G2959490
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0375T112X
- Zoro # G2959490
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 1/8 in, Overall Length 3 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (13474)
- DIAMABRUSH Dust Shroud 5 in., 1 pcs. (FH-45HTSHROUD)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- VERMONT GAGE Plug Gage, No Go Type, 0.0315 in. dia. (141203150)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V0508003S)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T075R)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- MICRO 100 End Mill, 2 Flute, Square, 2.0 mm Cutter dia, Finish: NACRO (MEFM-020-1600K)
- Widia End Mills