Shop All Square End Mills
Widia
Square End Mill, TIALN Grade, Carbide
Mfr # I3S0281T081L
Zoro # G2959317
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 9/32"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0281T081L
- Zoro # G2959317
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 9/32" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 9/32 in |
Description
Square End Mill, 9/32 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808WCB)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 19/32 (44238)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-137)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T112L)
- WIDIA Square End Mill, Carbide (I3S0188T062L)
- WIDIA End Mill, 1.2500 in. Milling Dia., I4S (I4S1250T200R)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K6313055)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T100S)
- MICRO 100 End Mill, 2 Flute, Square, 5.0 mm Cutter dia, Finish: NACRO (MEFM-050-2500K)
- Widia End Mills