Shop All Square End Mills
Widia
Square End Mill, TIALN Grade, Carbide
Mfr # I3S0125T025R
Zoro # G2959052
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0125T025R
- Zoro # G2959052
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7345 In., 6 Fl, Carb Tip (56557345)
- MAKITA Angle Grinder Adapter, 5/8"-11 to M10 x 1.25 (A-98619)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92404)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J7214HF)
- WIDIA End Mill, 0.3750 in. Milling Dia., I4S (I4S0375T062S)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T062R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0312T081L)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA End Mill, TiAlN, 0.7500 in. Milling Dia. (TF4V2519007S)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/4 (62359)
- Widia End Mills