Shop All Square End Mills
Widia
Square End Mill, Carbide
Mfr # I3S0250T100L
Zoro # G2959859
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0250T100L
- Zoro # G2959859
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 1 in |
Shank Dia. | 1/4 in |
Overall Length | 3 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY 42 Inch to 112 Inch Miter Saw Stand (14112) (T5000)
- KEO Counterbore, 1/32 Clearance, Size 1/4, Co (55217)
- KLEIN TOOLS 6 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-6-INS)
- WIDIA Thread Forming Tap, 1/4"-28, Plug, Uncoated, 3 Flutes (17030)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2S (I2S0375T100R)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T062R)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T075R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0750T100R)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1x1-1/2, Number of Flutes: 2 (AMG-3232-ALTIN)
- Widia Square End Mills