Shop All Square End Mills
Widia
Square End Mill, Carbide
Mfr # I3S0250T075R
Zoro # G2959761
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0250T075R
- Zoro # G2959761
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 3/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Saw Drywall Pro Jab 6In (09016)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- DRILL AMERICA #8-32 HSS Combined Drill Bit & Tap (Drap) (DWT8-32DRAP)
- IRWIN Step Drill Bit, 5 to 35mm, 13 Hole Sz (16105)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T050R)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T162X)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500W200L)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TN TiN 1"x1"x2"x4-1/2" (C39691)
- Widia Square End Mills