Shop All Square End Mills
Widia
Square End Mill, Carbide
Mfr # I3S0250T050S
Zoro # G2959737
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0250T050S
- Zoro # G2959737
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Milling Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEZUMA Triangle Top Chest, Black, Steel, 26-3/4 in W x 18 in D x 18-1/2 in H (MZ-SE250B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1021M)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/8" (48-20-5020)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (44918)
- WIDIA Square End Mill, Carbide (I3S0250T100L)
- WIDIA Square End Mill, Carbide (I3S0125T025R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T075R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T050S)
- WIDIA End Mill, 0.1250 in. Milling Dia., I4S (I4S0125T075L)
- WIDIA End Mill, TiCN, 0.5000 in Milling Dia, 4K03 (TC4K0313075)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", Carbide (34565)
- Widia End Mills