Shop All Square End Mills
Widia
Square End Mill, Carbide
Mfr # I3S0188T062L
Zoro # G2959743
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0188T062L
- Zoro # G2959743
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 1/8 in |
Overall Length | 3 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 5/8 in, Overall Length 3 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4530BK-200)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- WALTER Indexable Drill Inserts Square P28475-7 WTP35 P (P28475-7 WTP35)
- KNIPEX Chain Nose Plier, 8" Overall Length (13 82 8 T BKA)
- WIDIA Sq. End Mill, Single End, Carb, 4.00mm (40030400T012S)
- WIDIA End Mill, 0.4375 in. Milling Dia., 4K03 (4K031107A)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- WIDIA End Mill, 2.00mm Milling Dia., 4002 (40020200T006)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0375T112X)
- WIDIA End Mill, 0.4688 in. Milling Dia., I4S (I4S0468T100R)
- MICRO 100 End Mill, 3 Flute, Square, 0.0750" Cutter dia, Finish: NACRO (MEF-075-113-3K)
- Widia End Mills