Shop All Square End Mills
Widia
Square End Mill, Carbide
Mfr # I3S0125T025R
Zoro # G2959603
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0125T025R
- Zoro # G2959603
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 1/4 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- BOSCH Switch (1617200130)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m20 x 2.5 (T/AT20X2.5)
- KO-KEN Socket 9/16 6 Point 50mm 1/4 Sq. Drive (2300A-9/16)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V0513005SW)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0219T062R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T050S)
- WIDIA Sq. End Mill, Single End, Carb, 7.00mm (D0020700T008S)
- WIDIA End Mill, 0.5000 in. Milling Dia., I2S (I2S0500T300X)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TC TiCN 1/4x3/8x5/8x2-7/16 (C31991)
- Widia Square End Mills