Shop All Square End Mills
Widia
Square End Mill, Carbide
Mfr # I3S0062T019R
Zoro # G2959682
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I3S0062T019R
- Zoro # G2959682
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Milling Dia. | 1/16 in |
Description
Square End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 3/16 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT568MH)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91204-07-09)
- WESTWARD Screw Machine Drill Bit, D Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (5PMF5)
- KLEIN TOOLS 1000V Insulated Tool Set, 6-Piece (9418R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0125T025R)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T050S)
- WIDIA Carbide End Milll, 1/4 in. L Cut, Square (4V4503001ST)
- WIDIA Square End Mill, Carbide (I3S0250T050S)
- WIDIA End Mill, 0.3750 in. Milling Dia., 4K03 (4K2310074)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000W400X)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 (CS-2444-A)
- Widia Square End Mills