Shop All Square End Mills
Widia
Sq. End Mill, Single End, Carb, 7.00mm
Mfr # D0020700T008S
Zoro # G3794610
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 7.00mm
- Number of Flutes 2
- Length of Cut 8.00 mm
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # D0020700T008S
- Zoro # G3794610
- UPC # 4056544407344
- Country of Origin India
- Category Square End Mills
Dimensions
Milling Diameter | 7.00mm |
Length of Cut | 8.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 58.00 mm |
Milling Dia. | 7.00 mm |
Description
Square End Mill, 7.00 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 8.00 mm, Overall Length 58.00 mm, Shank Dia. 8.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 1/2-" (84764)
- WESTWARD Adj. Wrench, 15", 1-11/32" Cap., Black (1NYB5)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20430800)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0500T100R)
- WIDIA End Mill, 0.3125 in. Milling Dia., I4S (I4S0312T050S)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0219T062R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0250T100L)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, 3/16 (32011)
- Widia End Mills