Shop All Square End Mills
Widia
Sq. End Mill, Single End, Carb, 16.00mm
Mfr # 40041600W032S
Zoro # G3806745
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 16.00mm
- Number of Flutes 4
- Length of Cut 32.00 mm
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 40041600W032S
- Zoro # G3806745
- UPC # 4056544374394
- Country of Origin India
- Category Square End Mills
Dimensions
Milling Diameter | 16.00mm |
Length of Cut | 32.00 mm |
Shank Dia. | 16.00 mm |
Overall Length | 92.00 mm |
Milling Dia. | 16.00 mm |
Description
Square End Mill, 16.00 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 32.00 mm, Overall Length 92.00 mm, Shank Dia. 16.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 100 ft Tape Measure, 1/2 in Blade (34-790)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- DRILLCO 5/16, High Spirl Fl 5/16" Shank Construction Reamer (428A120)
- MILWAUKEE TOOL Angle Grinder Adapter (Large) (49-56-7105)
- WIDIA End Mill, AlTiN, 0.5000 in Millng Dia, 4V05 (4V1513005SW)
- WIDIA Sq. End Mill, Single End, Carb, 4.00mm (40030400T012S)
- WIDIA Square End Mill, WS15PE Grade, Carbide (5VNE10004ST)
- WIDIA End Mill, 0.4688 in. Milling Dia., I4S (I4S0468T100R)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T150X)
- WIDIA Square End Mill, Carbide (I3S0125T025R)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (484-3150)
- Widia Square End Mills