Shop All Square End Mills
Widia
Sq. End Mill, Single End, Carb, 1/2
Mfr # I4S0500W200L
Zoro # G3807201
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal Inch
- Milling Diameter 0.5000"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # I4S0500W200L
- Zoro # G3807201
- UPC # 4050841820738
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Decimal Inch |
Milling Diameter | 0.5000" |
Length of Cut | 2 in |
Shank Dia. | 1/2 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 3/8" Composite Impact Wrench (1300-TH-A)
- BAHCO Bahco Square File, 3, 8", Bastard Cut, 25 TPI (1-170-08-1-0)
- CLC WORK GEAR Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, OffWhite, 5Pocket (C12)
- VEGA Round Blade Screwdriver, Sl, 5/16 x 7 in (RF2064SD293)
- WIDIA End Mill, 0.2500 in. Milling Dia., 5A02 (5A0207002)
- WIDIA End Mill, 1.0000 in. Milling Dia., 4S (TR4S6725018)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4S (I4S0625T125R)
- WIDIA End Mill, TiAlN, 0.7500 in. Milling Dia. (TF4V2519007S)
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 7S05 (TM7S0508000)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T112L)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (206-001152)
- Widia End Mills