Shop All Square End Mills
Widia
Sq. End Mill, Single End, Carb, 10.00mm
Mfr # 40141000T032S
Zoro # G3807655
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 32.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 40141000T032S
- Zoro # G3807655
- UPC # 4056544366368
- Country of Origin India
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 32.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 89.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 32.00 mm, Overall Length 89.00 mm, Shank Dia. 10.00 mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/32)
- MIDWEST SNIPS Duckbill Snip, Straight, 7 3/4 in, Steel (MWT-657N)
- STARRETT AGD Indicator, Flat-End Stl Point, 1" dia. (PT06632-21)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-14)
- WIDIA End Mill, 0.1250 in. Milling Dia., I2S (I2S0125T050R)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- WIDIA End Mill, AlTiN, 0.7500 in Millng Dia, 4V05 (4V6519017SW)
- WIDIA End Mill, TiAlN, 0.5000 in. Milling Dia. (TF4V1513005S)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0375T112X)
- MICRO 100 Square End Mill, 1" Length of Cut, nACRo (VHS-500-5K)
- Widia Square End Mills