Shop All Square End Mills
Widia
Sq End Mill, 1-1/4" Dia, 3" Cut
Mfr # 343732009
Zoro # G0125594
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Milling Diameter 1-1/4"
- End Mill Material Cobalt
- Number of Flutes 6
- Length of Cut 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 343732009
- Zoro # G0125594
- Country of Origin Israel
- Category Square End Mills
Dimensions
Dimension Type | Decimal inch |
Milling Diameter | 1-1/4" |
Length of Cut | 3 in |
Shank Dia. | 1 1/4 in |
Overall Length | 5 1/2 in |
Neck Length | 0 in |
Milling Dia. | 1 1/4 in |
Description
Square End Mill, 1 1/4 in Milling Dia., Cobalt, Bright (Uncoated), Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Phillips, Slotted Bit 3 1/2 in, Drive Size: 1/4 in , Num. of pieces:2 (401L09)
- DIABLO Diablo 3in Demo Demon Carbide Teeth Roug (DHS3000CTR)
- SECURAL Replacement Face, 8oz., 1-37/64In., Yellow (3511.04)
- SABERDRIVE 1/4" x 2" T-20 Star Drive Power Bits 49 49PK (51922)
- WIDIA Square End Mill, Carbide (I3S0062T019R)
- WIDIA End Mill, TiAlN, 0.3125 in. Milling Dia. (TF4V2508003S)
- WIDIA End Mill, 1.0000 in. Milling Dia., I4S (I4S1000T400X)
- WIDIA End Mill, 4.80mm Milling Dia., D002/D012 (577704012MT)
- WIDIA Square End Mill, TIALN Grade, Carbide (I3S0188T100X)
- WIDIA End Mill, 0.0938 in. Milling Dia., I2S (I2S0094T062L)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/16 (73301CN)
- Widia Square End Mills