Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap, Plug, 4
Mfr # VTSPO5548
Zoro # G7658196
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-3.5
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5548
- Zoro # G7658196
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30-3.5 |
Thread Length | 31.00mm |
Shank Dia. | 25.93mm |
Tap Dimension Type | Metric |
Overall Length | 138.20mm |
Tap Size | M30 |
75% Thread Drill Size | 26.59 mm |
Square Size | 19.38 mm |
Thread Size | M30x3.5 |
Shank Length | 73.20 mm |
65% Thread Drill Size | 27.04 mm |
Pitch Diameter Limit | D9 |
Description
Spiral Point Tap, Thread Size M30x3.5, Metric, Overall Length 138.20 mm, HSS-E, Black Oxide, Right Hand, Thread Length 31.00 mm, 75 Percent Thread Drill Size 26.59 mm, Thread Limit D9, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 8" x 10" SDS+ Hammer Bit (DW5429)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (412)
- WIHA Security Torx 90mm Power Blade Set 9 Piece (76092)
- ALLWAY 6 in. Flexible Steel Taping Knife (X6F)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- Widia Spiral Point 4-Flute Taps