Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap, Plug, 4
Mfr # VTSPO5118
Zoro # G7657931
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-8
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5118
- Zoro # G7657931
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-8 |
Thread Length | 2" |
Shank Dia. | 1.108" |
Overall Length | 6-1/16" |
Tap Dimension Type | Inch |
Tap Size | 1-3/8" |
Thread Size | 1 3/8"-8 |
65% Thread Drill Size | 1.2695 in |
Square Size | 0.8280 in |
75% Thread Drill Size | 1.2532 in |
Shank Length | 3 1/16 in |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size 1 3/8 In.-8, UNC, Overall Length 6 1/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.2532 in, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 41 mm Size 6 pt Standard Depth, Black Oxide (J7441M)
- DASCO CHISEL COLD 5-5/8X3/8"" (402-0)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP12)
- RIDGID Battery Charger For Li-Ion 12V (55193)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- Widia Taps