Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap, Plug 4 Flutes
Mfr # VTSPO6575
Zoro # G7661635
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-2
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6575
- Zoro # G7661635
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30-2 |
Tap Dimension Type | Metric |
Shank Dia. | 22.00mm |
Thread Length | 28.00mm |
Overall Length | 150.00mm |
Shank Length | 70.00 mm |
65% Thread Drill Size | 28.31 mm |
Square Size | 18.00 mm |
75% Thread Drill Size | 28.05 mm |
Thread Size | M30x2 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M30x2, Metric Fine, Overall Length 150.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 28.00 mm, 75 Percent Thread Drill Size 28.05 mm, Thread Limit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-ACTO Bulk Pack Blade, X-Acto Knives, #11, PK100 (X611)
- PROTO 26-1/4" Tool Control Foam, Black/Red (DIYBK)
- MILWAUKEE TOOL 4-1/2 in. x 14 in. SDS-MAX Scaling Chisel (48-62-4086)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- Widia Taps