Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap, Plug 4 Flutes
Mfr # VTSPO5547
Zoro # G7658327
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M30-1.5
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5547
- Zoro # G7658327
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M30-1.5 |
Thread Length | 31.00mm |
Tap Dimension Type | Metric |
Overall Length | 138.20mm |
Shank Dia. | 25.93mm |
Tap Size | M30 |
65% Thread Drill Size | 28.73 mm |
Square Size | 19.38 mm |
75% Thread Drill Size | 28.54 mm |
Thread Size | M30x1.5 |
Shank Length | 73.20 mm |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M30x1.5, Metric Fine, Overall Length 138.20 mm, HSS-E, Black Oxide, Right Hand, Thread Length 31.00 mm, 75 Percent Thread Drill Size 28.54 mm, Thread Limit D6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 In Dr. Deep Impact Socket 22Mm Socket Dp Imp 2, M872 (M872)
- MITUTOYO Digimatic Spline Mike 0 to 1Ft Ip to 65 (331-361-30)
- CMT Chuck, ISO-30/Biesse, ER32, Rght (183.200.01)
- HOUGEN 1-1/8 in. X 1 in. 12,000-Series Annular Cutter (12136)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Widia Spiral Point 4-Flute Taps