Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap Plug, 4 Flutes
Mfr # VTSPO5121
Zoro # G7657986
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-8
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Overall Length 6-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5121
- Zoro # G7657986
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-8 |
Overall Length | 6-3/8" |
Tap Dimension Type | Inch |
Shank Dia. | 1.233" |
Thread Length | 2" |
Tap Size | 1-1/2" |
Square Size | 0.9220 in |
Thread Size | 1 1/2"-8 |
75% Thread Drill Size | 1.3782 in |
65% Thread Drill Size | 1.3945 in |
Shank Length | 3 3/8 in |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size 1 1/2 In.-8, UNC, Overall Length 6 3/8 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.3782 in, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- DIABLO Universal Fit High Carbon Steel Osc, PK2 (DOUSCRP2)
- MILWAUKEE TOOL 9" 14 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8787)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28758RPB154570)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- Widia Taps