Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap Plug, 4 Flutes
Mfr # VTSPO5116
Zoro # G7657968
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5116
- Zoro # G7657968
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Thread Length | 1-23/32" |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Shank Dia. | 1.021" |
Overall Length | 5-3/4" |
Tap Size | 1-1/4" |
Thread Size | 1 1/4"-12 |
65% Thread Drill Size | 1.1796 in |
75% Thread Drill Size | 1.1688 in |
Square Size | 0.7630 in |
Shank Length | 3 3/16 in |
Description
Spiral Point Tap, Thread Size 1 1/4 In.-12, UNF, Overall Length 5 3/4 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 11/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN 316 V Notched Trowel (16262)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Red) (DMS18015)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33198 (33198)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tin-Coated (S01306)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- Widia Spiral Point 4-Flute Taps