Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap Plug, 4 Flutes
Mfr # VTSPO5113
Zoro # G7658029
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-12
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Shank Dia. 0.896"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VTSPO5113
- Zoro # G7658029
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-12 |
Shank Dia. | 0.896" |
Thread Length | 1-23/32" |
Tap Dimension Type | Inch |
Overall Length | 5-7/16" |
Tap Size | 1-1/8" |
Shank Length | 2 7/8 in |
75% Thread Drill Size | 1.0438 in |
65% Thread Drill Size | 1.0546 in |
Square Size | 0.6690 in |
Thread Size | 1 1/8"-12 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1 1/8 In.-12, UNF, Overall Length 5 7/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 11/16 in, 75 Percent Thread Drill Size 1.0438 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Midway Fence (C4, C5) (C6470)
- LEATHERHEAD TOOLS Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8DH-B)
- DRILL AMERICA m22x1 Carbon Steel Hex Die (DWTSMH22X1)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- Widia Taps