Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap Plug, 4 Flutes
Mfr # VTSPO5111
Zoro # G7657916
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/8"-7
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5111
- Zoro # G7657916
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-1/8"-7 |
Thread Length | 1-23/32" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H6 |
Shank Dia. | 0.896" |
Overall Length | 5-7/16" |
Tap Size | 1-1/8" |
Square Size | 0.6690 in |
75% Thread Drill Size | 0.9858 in |
65% Thread Drill Size | 1.0044 in |
Shank Length | 2 7/8 in |
Thread Size | 1 1/8"-7 |
Description
Spiral Point Tap, Thread Size 1 1/8 In.-7, UNC, Overall Length 5 7/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 11/16 in, 75 Percent Thread Drill Size 0.9858 in, Thread Limit H6, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Driver Bit Set Chrome Vanadium Steel 67 pc (W9172)
- J.W. WINCO GN598.5-KU-28 Retractable Handle Plastic (28WG68)
- CLE-LINE 29PC 135° HS-CO HD Jobber Lgth Drill TiN-Tipped Set Cle-Line 1501-TT TiN Tipped HSS-CO 1/16-1/2x1/64 (C66113)
- GERBER Multi-Tool, Steel, 6-1/8 in Open L (31-003585)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86249)
- Widia Taps