Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap, Plug 4 Flutes
Mfr # GT005009
Zoro # G7700485
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 110.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # GT005009
- Zoro # G7700485
- Country of Origin Germany
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Overall Length | 110.00mm |
Tap Dimension Type | Metric |
Thread Length | 27.00mm |
Shank Dia. | 12.00mm |
Tap Size | M16 |
75% Thread Drill Size | 14.00 mm |
Thread Size | M16x2 |
55% Thread Drill Size | 14.50 mm |
Shank Length | 83.00 mm |
65% Thread Drill Size | 9/16 in |
Square Size | 9.00 mm |
Pitch Diameter Limit | 6HX |
Description
Spiral Point Tap, Thread Size M16x2, Metric Fine, Overall Length 110.00 mm, HSS-E-PM, TiN, Right Hand, Thread Length 27.00 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6HX, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 33-Piece (1/4-1 in.) (SID91400)
- KLEIN TOOLS Bolt Cutter, Steel Handle, 36-Inch (63336)
- RICHELIEU HARDWARE (5-Piece) Spiral Flute Screw Extractor Kit (155120BLUE)
- DRILL AMERICA 10-24 HSS Left Hand 4 Flute Plug Tap (DWT60728)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- Widia Spiral Point 4-Flute Taps