Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap Plug, 4 Flutes
Mfr # 18842
Zoro # G2441686
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type UNF
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 18842
- Zoro # G2441686
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Overall Length | 6" |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 7/32 in |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | ANSI |
55% Thread Drill Size | 5.70 mm |
Size | 1/4 |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, UNJF, Plug, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 3B
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Multi-Bit Electronics Pocket Screwdriver, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32614)
- VEGA Hex 5Mm Power Bit x 2-3/4 (170H050A)
- INGERSOLL-RAND HAMMER AIR W/CHISEL 5 PC 3500 BPM (IR116K)
- BON TOOL Target Ramp Groover, 13 1/2" X 6", 1/2" Radius 1/2" Lip Wood Handle (22-102)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- Widia Spiral Point 4-Flute Taps