Shop All Spiral Point 4-Flute Taps
Widia
Spiral Point Tap Plug, 4 Flutes
Mfr # 18833
Zoro # G2096997
original price:
$43.05
8% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Tap Finish Uncoated
- Number of Flutes 4
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 18833
- Zoro # G2096997
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 6" |
Shank Dia. | 0.194" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Tap Dimension Type | Inch |
Tap Size | #10 |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Size | #10 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size #25, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel (27452D2B144445)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- KO-KEN Wing Bolt Socket 33mm 3/8 Sq. Drive (3119-5.5X6)
- HOLEX 3/8 inch Drive Socket, 6 pt, 7/16 inch (637222 7/16)
- WIDIA Spiral Point Tap, Plug, 4 (VTSPO5548)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5116)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNC, 4 Flutes, Uncoated (18839)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- Widia Taps