Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # VTSPO5520
Zoro # G7654319
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5520
- Zoro # G7654319
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Overall Length | 68.90mm |
Thread Length | 17.50mm |
Tap Size | M8 |
Square Size | 5.99 mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
75% Thread Drill Size | H |
Shank Length | 40.30 mm |
55% Thread Drill Size | 7.10 mm |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 68.90 mm, HSS-E, TiCN, Right Hand, Thread Length 17.50 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0500x12 L, PK6 (19805)
- BON TOOL Bon 12-960 Bull Float, Mag 36" X 8" Rnd End, No Bracket (12-960)
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925028)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13307)
- WIDIA Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide (VTSPO5389)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362703)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (19019)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19113)
- Widia Spiral Point 3-Flute Taps