Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # VTSPO5424
Zoro # G7669125
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5424
- Zoro # G7669125
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Overall Length | 4" |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
Tap Size | 1/4" |
55% Thread Drill Size | #3 |
Square Size | 0.1890 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 4 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 4 13/32 in Long, 45/64 in Short (19307)
- KO-KEN Nut Setter 12mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-12)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- KAPRO 314 Set & Match Ruler 36" (314-89-36)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365931)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365840)
- WIDIA Spiral Point Tap, Plug, 3 (12051)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- WIDIA Spiral Point Tap, Plug 4 Flutes (13409)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- Widia Taps