Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # VTSPO5056
Zoro # G7657310
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5056
- Zoro # G7657310
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 11/16" |
Tap Size | 5/16" |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2360 in |
Shank Length | 1 7/32 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, HSS-E, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Serpentine Belt Tool, Ratcheting Wrench (89000)
- FACOM Open End Wrench, Black, 55mm x 16-23/32 in (FM-45.55)
- HHIP MT3 Bushing For Holder S For B Series 40-Position Tool Post (3900-5338)
- PROSOURCE Wrench Lock Nut (T1493L)
- WIDIA Spiral Point Tap, Plug, 3 (18940)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19118)
- WIDIA Spiral Point Tap, Plug, 3 (13343)
- WIDIA Spiral Point Tap, Plug, 3 (5367035)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57469)
- Widia Spiral Point 3-Flute Taps