Shop All Spiral Point 2-Flute Taps
Widia
Spiral Point Tap, Plug, 3
Mfr # VTSPO5043
Zoro # G3611011
original price:
$14.89
14% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO5043
- Zoro # G3611011
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 2-3/8" |
Thread Length | 37/64" |
55% Thread Drill Size | #13 |
75% Thread Drill Size | 4.45 mm |
Shank Length | 1 5/32 in |
Thread Size | #12-24 |
Square Size | 0.1630 in |
65% Thread Drill Size | 4.60 mm |
Size | #12 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- WERA ESD Torque Driver, 1/4", 0.30 to 1.20 Nm (05074730001)
- QIC TOOLS 1/4in RDO 35 | SYOS 25 Collet (PC35.140)
- PROTO 1/4 in Drive Impact Socket 3/8 in Size, Standard Socket, black oxide (J6912HF)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19922)
- WIDIA Spiral Point Tap, 9/16"-18, Plug, UNJC, 2 Flutes, Oxide (VTSPO5057)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13251)
- WIDIA Spiral Point Tap, 1/2"-20, Plug, UNJF, 2 Flutes, TiCN (VTSPO5091)
- WIDIA Spiral Point Tap, Plug 2 Flutes (VTSPO6508)
- WIDIA Spiral Point Tap, Plug, 2 (12040)
- OSG Spiral Point Tap, Plug, 2 (1206408)
- Widia Taps