Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO9013
Zoro # G7658415
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.381"
- Tap Thread Size 3/8"-16
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO9013
- Zoro # G7658415
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 3/4" |
Tap Size | 3/8" |
65% Thread Drill Size | P |
Shank Length | 2 1/32 in |
75% Thread Drill Size | 0.3125 in |
Tap Length Standard | DIN |
Thread Size | 3/8"-16 |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2840 in |
Pitch Diameter Limit | 2B |
Description
Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- WESTWARD 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (1FAC6)
- STANLEY Stanley® 3-In-1 Mobile Tool Box (STST18613)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LXN8)
- WIDIA Spiral Point Tap, Plug, 3 (5367063)
- WIDIA Spiral Point Tap, Plug 3 Flutes (2750261)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5516)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNF, 3 Flutes, TiCN (VTSPO9011)
- WIDIA Spiral Point Tap, Plug 3 Flutes (16802)
- OSG Spiral Point Tap, Plug, 3 (12700700)
- Widia Spiral Point 3-Flute Taps