Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap, Plug 3 Flutes
Mfr # VTSPO6557
Zoro # G7661556
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6557
- Zoro # G7661556
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 21.00mm |
Tap Size | M12 |
65% Thread Drill Size | 7/16 in |
75% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.25 mm |
Shank Length | 61.00 mm |
Square Size | 7.00 mm |
Thread Size | M12x1 |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M12x1, Metric Fine, Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 11.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6388)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.06X10)
- QEP MARGIN TROWEL STEEL 6""L (42112)
- PALMGREN Arbor press, 1/2 Ton (9661051)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5088 -REPLACE EDP#82622B)
- WIDIA Spiral Point Tap, Plug, 3 (VTSPO5424)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366133)
- WIDIA Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (VTSPO5416)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5409)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5373)
- OSG Spiral Point Tap Modified Bottoming, 3 Flutes (1301901403)
- Widia Taps