Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO6531
Zoro # G7660759
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.00mm
- Tap Thread Size M12-1.75
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6531
- Zoro # G7660759
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.00mm |
Tap Thread Size | M12-1.75 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 21.00mm |
Tap Size | M12 |
Shank Length | 66.00 mm |
Square Size | 7.00 mm |
65% Thread Drill Size | 10.50 mm |
Thread Size | M12x1.75 |
75% Thread Drill Size | 10.30 mm |
55% Thread Drill Size | 27/64 in |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 110.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14205)
- CLE-LINE #20 Cobalt 135 Deg. Jobber Length Drill Bit (C23414)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6706)
- TUNGALOY Inserted Solid Drill Head, DMP155 AH, PK2 (6863070)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19025)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5047)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO6523)
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366969)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365841)
- OSG Spiral Point Tap, Plug, 3 (3370038245)
- Widia Spiral Point 3-Flute Taps