Shop All Spiral Point 3-Flute Taps
Widia
Spiral Point Tap Plug, 3 Flutes
Mfr # VTSPO6521
Zoro # G7658957
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VTSPO6521
- Zoro # G7658957
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.00mm |
Tap Thread Size | M8-1.25 |
Tap Dimension Type | Metric |
Overall Length | 90.00mm |
Thread Length | 15.00mm |
Tap Size | M8 |
Thread Size | M8x1.25 |
65% Thread Drill Size | I |
Square Size | 6.20 mm |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10 mm |
Shank Length | 47.20 mm |
Pitch Diameter Limit | 6H |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric Fine, Overall Length 90.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 12 lb. Polyurethane Dead Blow Hammer - Overall Length 36.00" (ABC14DB)
- FIREPOWER Chipping Hammer, Cone/Chisel, 12" (1423-0086)
- IRWIN 24" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964714)
- IRWIN DIE 1"" HEX 3/8-24NF (9436)
- WIDIA Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (VTSPO6521)
- WIDIA Spiral Point Tap, Plug, 3 (5367063)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- WIDIA Spiral Point Tap, Plug, 3 (13343)
- WIDIA Spiral Point Tap Plug, 3 Flutes (13306)
- OSG Spiral Point Tap Plug, 3 Flutes (15509)
- Widia Spiral Point 3-Flute Taps